This item is Discontinued.

Heat Storm Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Yellow Design , 120 V HS-2448-V96

This item is Discontinued.

Heat Storm

Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Yellow Design , 120 V (Discontinued)

Mfr # HS-2448-V96
Zoro # G206002652
UPC # 810109080458
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS-2448-V96
Zoro #
G206002652
UPC #
810109080458
Country of Origin
United States

Dimensions

Wall Opening Width
48 in.
Height
2 in.

Details

Electric Heater Item
Decorative Radiant Glass Heater
Watts
750
Heater Voltage
120
Color
Yellow
Standards
ETL Listed for US & Canada
Grille Material
Tempured Glass

Description

These stunning radiant glass wall heaters provide a completely silent, relaxing, and comfortable radiant heat while adding amazing beauty to any room. Their radiant heat warms up people and objects rather than trying to just warm the air. Their ultra slim profile makes them perfect for any room in the house. Their ultra-energy efficient heating element is hidden and bonded between two panes of premium quality tempered glass and will never require any maintenance. Mounting is a breeze thanks to the pre-installed mounting brackets and included mounting template. Each heater is pre-wired at our factory and simply plugs into any standard household outlet. The high-resolution artwork cannot be scratched off or damaged since it is printed on the backside of the tempered glass. Beauty, warmth, and comfort all in one.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.