Shop HEAT STORM
See all product information
Create Account
Tradesman 1500 Watt Indoor/Outdoor Wall Heater
- Mfr # HS-1500-OTR
- Zoro # G822624849
product price:
$
82.99
/ea
Key Features
Watts
1500 W
Heater Voltage
120V
Color
Black, Gray
Amps AC
12.5 A
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-1500-OTR
- Zoro #
- G822624849
- UPC #
- 854271005369
- Country of Origin
- China
- Watts
- 1500 W
- Heater Voltage
- 120V
- Color
- Black, Gray
- Amps AC
- 12.5 A
Dimensions
- Depth
- 24 in
- Height
- 6 in
- Width
- 8 in
Description
The Tradesman 1500 outdoor infrared quartz heater is a 1500-watt ceiling/wall-mounted heater that provides gentle warmth for areas where floor space is at a premium and with the flexibility to install it on a wall or the ceiling. The Tradesman 1500 provides radiant heat energy, which instantly warms people and solid objects within the beam of heat. It is ideal for patios, balconies, workshops, garages, etc. It produces an output of 1500 watts (5200 BTU) and is cULus electrically certified. Requiring no gas or other flammable fuels, the carbon fiber heating element heats very efficiently. Its features include 1500 watts of gentle, radiant heat, an anodized extruded aluminum alloy frame, an aluminum reflector that evenly concentrates heat outward, a mounting bracket that tilts 30° forwards and backward to angle unit as needed, and an 8 ft. power cord. Uses a standard 120-volt wall outlet. It is protected against rain and dust (IPX4 certified).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.