Tradesman 1500 Watt Weatherproof Infrared Heater w/Ceiling Mount

  • Mfr # HS-1500-TC

  • Zoro # G521849185


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Watts
1500 W
Voltage
110 V
Includes
Heater, Ceiling Mount, Hardware, User Manual
Amps AC
12.5A
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-1500-TC
Zoro #
G521849185
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Height
6 in
Cord Length
8 ft
Width
8 in

Details

Watts
1500 W
Voltage
110 V
Includes
Heater, Ceiling Mount, Hardware, User Manual
Amps AC
12.5A
Color
Black/Gray
Element Type
Carbon Fiber Infrared

Description

The Tradesman 1500-watt weatherproof Infrared heater ceiling mount combo provides instant infrared heat. The included telescoping ceiling mount allows you to mount your Tradesman 17"-23" from the ceiling. It is ideal for patios, balconies, workshops, and garages. Its IPX4 weather-proof design allows you to use it even when the weather gets extra cold and nasty, which is when you need instant heat the most. Its carbon fiber infrared bulb is completely silent and provides extra-long life and durability. Simply plug in the 8' cord into any regular outlet. The safety tip-over shut-off feature provides added safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.