Zoro Homepage

Canvas Duct, 25 ft. L

  • Mfr # WD2025HT5

  • Zoro # G7504384


original price: $1,053.99
6% off
new price: $988.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DG400
Includes
High Temperature Material
Overall Length
25 ft
Overall Diameter
20 in
Product Type
Ducting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2025HT5
Zoro #
G7504384
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Diameter
20 in
Thickness
1/16 in

Details

Item
Portable Gas Heater Canvas Duct
For Use With
Mfr. No. DG400
Includes
High Temperature Material
Product Type
Ducting
Ducting Type
Ducting
Material
Canvas
Compatible Mfr. Model Number
DG400
Compatible with Product Type
Direct-Fired Portable Gas Remediation & Tent Heaters

Description

Product Type Ducting, Compatible with Product Type Direct-Fired Portable Gas Remediation & Tent Heaters, Compatible Grainger Part Number 11Z968, Compatible Mfr. Model Number DG400, Overall Diameter 20 in, Overall Length 25 ft, Thickness 1/16 in, Material Canvas, Ducting Type Ducting, Includes High Temperature Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.