Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Hot Air Duct, 25 ft.L

  • Mfr # WD2025

  • Zoro # G0412806


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft
For Use With
Mfr. No. AR401, AR712, VG500
Includes
Screw Clamp Cuff on Entry End
Max. Temp.
280 Degrees F
Diameter x Thickness
20 in x 0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2025
Zoro #
G0412806
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Diameter x Thickness
20 in x 0.023 in
Thickness
0.023 in
Vent Diameter
20 in
Overall Length
25 ft
Overall Diameter
20 in

Details

Item
Portable Oil and Kerosene Heater Ducting
For Use With
Mfr. No. AR401, AR712, VG500
Includes
Screw Clamp Cuff on Entry End
Max. Temp.
280 Degrees F
Compatible Mfr. Model Number
AR401, AR712, VG500
Material
TPE Reinforced Laminate
Maximum Operating Temperature
280 Degrees F
Compatible with Product Type
Ducting for Portable Oil & Kerosene Heaters
Product Type
Ducting
Type
High Temp 280 F Wire Reinforced, (20 Inx25 Ft)

Description

Product Type Ducting, Compatible with Product Type Ducting for Portable Oil & Kerosene Heaters, Compatible Grainger Part Number 5PFW6, 6DMP5, 6DMP7, Compatible Mfr. Model Number AR401, AR712, VG500, Overall Length 25 ft, Overall Diameter 20 in, Vent Diameter 20 in, Thickness 0.023 in, Maximum Operating Temperature 280 Degrees F, Material TPE Reinforced Laminate, Includes Screw Clamp Cuff on Entry End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.