Zoro Homepage

Delay-On-Break Timer, 24VAC 5 sec.

  • Mfr # SFP 7465

  • Zoro # G8147194


original price: $192.99
7% off
new price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
For Use With Mfr. Model Number
S405
Fits Brand
Sure Flame
Product Type
Delay-On-Break Timer
For Use With
S405
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP 7465
Zoro #
G8147194
UPC #
-
Country of Origin
United States

Details

Item
Delay-On-Break Timer
Voltage
24V AC
For Use With Mfr. Model Number
S405
Fits Brand
Sure Flame
Product Type
Delay-On-Break Timer
For Use With
S405

Description

Delay-On-Break Timer, For Use With S405, Voltage 24V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.