Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Thermostat, 120AC, 50 ft. L

  • Mfr # DIGTHIDF-5

  • Zoro # G8155524


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
For Use With
Mfr. No. DG250, Mfr. No. DG400
Heater Voltage
120V AC
Cable Length
50 ft
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGTHIDF-5
Zoro #
G8155524
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
50 ft
Overall Height
6 1/2 in
Cord Length
50 ft
Overall Dimensions - H x W x D
6 1/2 in x 2 11/16 in x 2 1/2 in
Overall Width
2 11/16 in
Overall Depth
2 1/2 in

Details

Item
Portable Gas Heater Thermostat
Color
Black, Gray
For Use With
Mfr. No. DG250, Mfr. No. DG400
Heater Voltage
120V AC
Thermostat Control Range
-30 Degrees to 220 Degrees F
Compatible with Product Type
Direct-Fired Portable Gas Remediation & Tent Heaters
Product Type
Thermostat
Compatible Mfr. Model Number
DG250, DG400
Voltage
120 V AC
Compatible Manufacturer Model Number
DG250, DG400
Compatible System Type
Direct-Fired Portable Gas Remediation & Tent Heaters
Type
Digital

Description

Portable Gas Heater Thermostat, 120 V AC, 2 1/2 in Overall Depth, 6 1/2 in Overall Height, 2 11/16 in Overall Width, Compatible Grainger Part Number 11Z967, 11Z968, Compatible Manufacturer Model Number DG250, DG400, Compatible System Type Direct-Fired Portable Gas Remediation & Tent Heaters, Cord Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.