Zoro Homepage

Direct Spark Ignition Control

  • Mfr # SFP 5943

  • Zoro # G7972641


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sure Flame
For Use With Mfr. Model Number
S405
Standards
ANSI Z21.20 Certified
Product Type
Ignition Control
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP 5943
Zoro #
G7972641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 3/4 in
Overall Height
1 7/8 in
Overall Depth
4 in

Details

Item
Ignition Control
Fits Brand
Sure Flame
For Use With Mfr. Model Number
S405
Standards
ANSI Z21.20 Certified
Product Type
Ignition Control
Frequency
50/60 Hz
Input Voltage
18 to 30V AC
Ignition Cycle Time
10 seconds
For Fuel Type
LP, Natural Gas
Compatible with Brand
Sure Flame

Description

Ignition Control, Product Type Ignition Control, Ignition Cycle Time 10 seconds, Compatible with Brand Sure Flame, Overall Height 1 7/8 in, Overall Width 5 3/4 in, Overall Depth 4 in, Input Voltage 18 to 30V AC, For Fuel Type LP, Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.