Zoro Homepage

Duct Adaptor

  • Mfr # AR250

  • Zoro # G8124286


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DG250
Product Type
Duct Adapter
Ducting Type
Duct Adapter
Material
Steel
Overall Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR250
Zoro #
G8124286
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
16 in
Thickness
1/16 in
Overall Length
1 ft

Details

Item
Portable Gas Heater Duct Adaptor
For Use With
Mfr. No. DG250
Product Type
Duct Adapter
Ducting Type
Duct Adapter
Material
Steel
Compatible Mfr. Model Number
DG250
Compatible with Product Type
Direct-Fired Portable Gas Remediation & Tent Heaters

Description

Product Type Duct Adapter, Compatible with Product Type Direct-Fired Portable Gas Remediation & Tent Heaters, Compatible Grainger Part Number 11Z967, Compatible Mfr. Model Number DG250, Overall Diameter 16 in, Overall Length 1 ft, Thickness 1/16 in, Material Steel, Ducting Type Duct Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.