Shop HEAT WAGON
Additional $305.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Forced Air Heater, 750K BTU, 240V, Natural Gas, Liquid Propane, 36" Wx 100" L
- Mfr # VG750
- Zoro # G3985307
product price:Â
$
19,180.99
/ea
Key Features
Gas Type
Natural Gas, Liquid Propane
BtuH Output
750000
Air Flow
9400 cfm
Width
36 in
Length
100"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG750
- Zoro #
- G3985307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Length
- 100"
- Height
- 64"
Details
- Gas Type
- Natural Gas, Liquid Propane
- BtuH Output
- 750000
- Air Flow
- 9400 cfm
- Amps AC
- 20 A
- Item
- Gas Forced Air Heater,750K BTU,240V
Description
Gas Forced Air Heater,750K BTU,240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.