Shop HEAT WAGON
See all product information
Create Account
Heater Remote Thermostat - THIDF With 50'L Cord
- Mfr # THIDF
- Zoro # G802646977
product price:
$
602.99
/ea
Free Shipping & Returns
Key Features
Weight
7 lbs
Height
13 in
Length
17 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THIDF
- Zoro #
- G802646977
- UPC #
- 850025694278
- Country of Origin
- Japan
- Weight
- 7 lbs
- Item
- Thermostat
Dimensions
- Height
- 13 in
- Length
- 17 in
- Width
- 17 in
Description
REMOTE THERMOSTAT FOR ON - OFF CONTROL OF HVF110, HVF210, HVF310, HVF410, DF400, AND DF600 HEATERS. ADJUSTABLE CONTROL RANGE FROM 30 TO 110°F INSTALLED WITH 50' CORD, CSA/UL LISTED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.