Zoro Homepage

Rubber Tubing, 7 In

  • Mfr # 079973-01

  • Zoro # G2931078


product price: $3.19
/ea
Sold in multiples of 5 for $15.95

Key Features

Fits Brand
Desa
For Use With
Desa
Material
Rubber
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
079973-01
Zoro #
G2931078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in

Details

Fits Brand
Desa
Item
Rubber Tubing, 7"
For Use With
Desa
Material
Rubber

Description

Rubber Tubing, For Use With Desa, Overall Length 7 in, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.