Zoro Homepage

Portable Oil and Kerosene Torpedo Heater, 174,900 BtuH, #1 Diesel, #2 Diesel, Jet A, JP-8, Kerosene

  • Mfr # HVF210

  • Zoro # G0332525


product price: $4,629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

BtuH Output
174,900
Tank Capacity
27.7 gal
Voltage
120VAC
Air Flow
1,530 cfm
Amps AC
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVF210
Zoro #
G0332525
UPC #
-
Country of Origin
Italy

Dimensions

Height
38 in
Length
57 in
Manufacturers Warranty Length
1 yr Parts
Width
23 in
Cord Length
12 in
Overall Length
57 in
Overall Height
38 in
Overall Depth
57 in

Description

Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 174,900 BtuH, Heating Area 8,800 sq ft, Tank Capacity 27.7 gal, Hours on One Filling 19 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.