Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson Bay 3 Person Corner Carbon Cedar Heatwave Sauna

  • Mfr # SA1312

  • Zoro # G816341844


product price: $4,520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1312
Zoro #
G816341844
UPC #
-
Country of Origin
China

Description

The Hudson Bay 3 Person Cedar Corner Infrared Sauna is perfect for relaxing and rejuvenating. It fits conveniently into the corner of the room, and the natural Canadian Red Cedar wood will enhance any decor. Its dual interior and exterior LED control panels allow for easy temperature control. Hudson Bay is available with Carbon heaters, and is loaded with tons of extras, including towel hooks and magazine rack, CD Player with mp3 plug-in, back rests, color therapy light and an oxygen ionizer. The Hudson Bay is perfect for basking in the warmth with your family or friends - add one to your home today! Assembled Dimensions 53inx53inx75in. 7 Carbon Heaters 1805 watts and heats up to 141 degrees Fahrenheit in 30 minutes. 120v/ 20 amp power - Note: Electrical modifications may be required to accommodate 20 amp power. Sauna Includes-Sound System With C/D Player with MP3 plug, 3 Back Rests, Interior and Exterior LED Control Panel, Chromotherapy bulb, recessed interior and exterior lighting, tinted glass, adjustable air vents, oxygen ionizer, towel hooks and magazine rack. Wood Type: Cedar. Volts / amp: 120v - 15 amp. Seating: 3 Person. Heater Type: Carbon Heater. Sauna heater #: 7. Radio: Yes. Color Therapy Bulb: Yes. Towel Hook: Yes. Magazine Rack: Yes. Oxygen Ionizer: Yes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.