Limit Switch40F-Cls 75F-Opn Temp Limit
- Mfr # 5708L
- Zoro # G3200701
product price:Â
$
89.99
/ea
Key Features
Switch Close Temperature
40 Degrees F
Number of Leads
2
Contact Rating
120/240 VAC
Compatible System Type
Commercial Refrigeration
Switch Open Temperature
75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5708L
- Zoro #
- G3200701
- UPC #
- -
- Country of Origin
- United States
- Item
- Defrost Thermostat
- Switch Close Temperature
- 40 Degrees F
- Number of Leads
- 2
- Contact Rating
- 120/240 VAC
- Compatible System Type
- Commercial Refrigeration
- Switch Open Temperature
- 75 Degrees F
Description
Defrost Thermostat, Switch Close Temperature 40 Degrees F, Switch Open Temperature 75 Degrees F, Contact Rating 120/240 VAC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series HeatCraft, Compatible Grainger Part Number 2NFD1, Number of Leads 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.