Zoro Homepage

Jr. Pitching Machine And Xtender 24 ft. Batting Cage

  • Mfr # BSC599

  • Zoro # G815835481


product price: $637.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC599
Zoro #
G815835481
UPC #
-
Country of Origin
China

Description

The Heater Jr Real Baseball Pitching Machine comes with a 1/4 horsepower motor for accurate pitching every time. The variable speed control adjusts ball speed from 15 to 48 MPH. The Heater Jr also includes a spiral automatic ball feeder that holds 12 baseballs. The rugged tripod stand is made of galvanized steel tubing and the durable nylon-fiberglass housing is both lightweight and high-impact resistant. Any player can work on their hitting because the Heater Jr is one of the most affordable &accurate real baseball pitching machine on the market today. Makes it possible to hit live pitches at home. Heater Jr. and Xtender 24 connect together with the built-in connection harness. This allows baseballs into the cage but they won’t fly out. This revolutionary connection harness allows you to hit real baseballs at home without fear of damage to anyone or anything. What You Get -Heater Jr Real Ball Pitching Machine -1 Poly Pitching Machine Baseball for perfect baseball accuracy -12 Ball Auto-Ball Spiral Feeder delivers 1 ball every 10 seconds -Variable speed control &dual bearing electric motor pitches baseballs up to 46 mph. -6 in. Wheel cushions the balls and pitches consistent strikes every time -Rugged composite pitching machine housing to protect you from spinning wheel -Adjustable pitch height knob to get the pitch height you want. -Heavy-duty tubular steel tripod stand with pushpin legs for quick assembly -Built-in machine harness attaches to Trend Sports home batting cages Key Specification -Real Baseball and Lite-Ball Pitching Machine -A/C Power -Recommended Ages: 8 years to Adult Specification: -Dimension - 24 x 12 x 24 ft. -Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.