Zoro Homepage

Softball Pitching Machine And Xtender 24 ft. Batting Cage

  • Mfr # HTRSB699

  • Zoro # G415835430


product price: $714.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTRSB699
Zoro #
G415835430
UPC #
638280270228
Country of Origin
China

Description

The Heater Softball Pitching Machine from Heater Sports pitches fast and slow pitch softballs at an affordable price. The powerful 1/4 horsepower motor throws 12 in. softballs at variable speeds up to 50 miles per hour. The Heater Softball Machine also includes an automatic ball feeder that holds eight 12 in. softballs. Just turn on the feeder and each ball is dropped into the Heater Softball pitching machine every 9 seconds. Take batting practice without the need for another player! And with a simple tilt adjustment you can also catch grounders and fly-balls. Plug the Heater into any standard wall outlet or use it with a portable power pack. Xtender 24 Home Batting Cage makes it possible to hit live pitches at home. Heater Softball and Xtender 24 connect together with the built-in connection harness. This allows baseballs into the cage but they won’t fly out. This revolutionary connection harness allows you to hit real baseballs at home without fear of damage to anyone or anything. What You Get -Heater Softball Real Ball Pitching Machine -1 Poly Pitching Machine 12 Softball for perfect softball accuracy -8 Ball Auto-Ball Feeder delivers 1 softball every 9 seconds -Variable speed control &dual bearing electric motor pitches softballs up to 50 mph. -8 in. Wheel cushions the balls and pitches consistent strikes every time -Rugged composite pitching machine housing to protect you from spinning wheel -Adjustable pitch height knob to get the pitch height you want. -Heavy-duty tubular steel tripod stand with pushpin legs for quick assembly -Built-in machine harness attaches to Trend Sports/Heater Sports home batting cages Key Specification -Fast &Slow Pitch Softball Pitching Machine -A/C Power -Recommended Ages: 8 years to Adult Specification: -Dimension - 24 x 12 x 24 ft. -Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.