Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softball Pitching Machine With Bonus Ball Feeder

  • Mfr # HTR6000SB

  • Zoro # G915767699


product price: $573.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTR6000SB
Zoro #
G915767699
UPC #
638280060027
Country of Origin
China

Description

The Heater Softball Pitching Machine from Trend Sports pitches fast and slow pitch softballs at an affordable price. The powerful 1/4 horsepower motor throws 12 in. softballs at variable speeds up to 50 miles per hour. The auto-ball feeder delivers a softball every 10 seconds. Take batting practice without the need for another player. And with a simple tilt adjustment you can also catch grounders and fly-balls. Plug the Heater into any standard wall outlet or third party battery packs may be avaliable for convenience. You may also consider the optional PowerAlley or Xtender Home Batting Cages and improve your hitting right in your own backyard. Features -Throws Pop-ups Line Drives and Grounders -Variable Speed Control -Pitches 12 in. Softballs Up To 50 MPH -Auto-Ball Feeder -Fully Enclosed Wheel -Adjustable Pitch Height -Tubular Steel Legs with Rubber Tips -Uses Standard A/C Power Benefits -Adjustable Speed Control adjusts for a variety of pitch speeds -Auto-Ball Feeder pitches every 9 seconds -Fully Enclosed Wheel provides maximum safety -Strong Steel Legs for stability Key Specification -A/C Power -Recommended Ages: 8 years to Adult -12 in. Pitching Machine Softballs Specification: -Dimension - 40 x 40 x 40 in. -Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.