Zoro Homepage

Gas Vent Pipe

  • Mfr # 4426SS

  • Zoro # G303548886


product price: $28.75
/ea

Key Features

End Type
Round
Pipe Diameter
4 in
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Gas Vent Pipe Item
Storm Collar Stainless Steel- 4" Dia Pipe
High Temperature Degrees
550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426SS
Zoro #
G303548886
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
4 in
Outside Diameter
4 in

Details

End Type
Round
Item
Storm Collar
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Gas Vent Pipe Item
Storm Collar Stainless Steel- 4" Dia Pipe
High Temperature Degrees
550 Degrees F
Liner Material
Stainless Steel
Series
EZ 316
Material Grade
304
Material
Stainless Steel
Product Type
Storm Collar

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.