Zoro Homepage

Gas Vent Pipe

  • Mfr # 5380CI

  • Zoro # G103549120


product price: $325.99
/ea
Free Shipping & Returns

Key Features

End Type
Round
High Temperature Degrees
550 Degrees F
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Liner Material
Stainless Steel
Pipe Length
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380CI
Zoro #
G103549120
UPC #
-
Country of Origin
United States

Dimensions

Pipe Length
22 1/4 in
Min. Length
22.3 in
Max. Duct Length
22 1/4 in
Pipe Diameter
3 in
For Nominal Duct Diameter
3 in
Base Thickness
18 ga
Base Width
18 in
Outlet Diameter
3 5/8 in
Overall Width
18 in
Inlet Diameter
3 5/8 in
Overall Length
22 1/2 in
Material Thickness
23 ga
Inside Diameter
3 5/8 in
Base Height
7 1/2 in

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.