Zoro Homepage

Gas Vent Pipe

  • Mfr # 5391CI

  • Zoro # G903549023


product price: $275.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Pipe Length
18 1/2 in
Max. Duct Length
18 1/2 in
Pipe Diameter
3 in
Liner Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5391CI
Zoro #
G903549023
UPC #
-
Country of Origin
United States

Dimensions

Pipe Length
18 1/2 in
Max. Duct Length
18 1/2 in
Pipe Diameter
3 in
Min. Length
18.5 in
Inside Diameter
3 in
Overall Length
18 1/2 in

Details

End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
Liner Material
Stainless Steel
Gas Vent Pipe Item
Insulated Wall Penetration - 3" Dia Pipe
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Material
Stainless Steel
Product Type
Gas Vent
Shape
Cap
Series
EZ 316
Maximum Temperature Rating
550 Degrees F

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.