Zoro Homepage

Gas Vent Pipe

  • Mfr # 5482CI

  • Zoro # G703549018


product price: $276.99
/ea
Free Shipping & Returns

Key Features

End Type
Round
Pipe Diameter
4 in
Pipe Length
12 in
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Gas Vent Pipe Item
Roof Flashing Flat Roof - 4" Dia Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5482CI
Zoro #
G703549018
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
4 in
Pipe Length
12 in
Min. Length
12 in
Max. Duct Length
12 in
Base Width
25 in
Base Height
25 in
Base Diameter
16 in
Material Thickness
0 in
Overall Height
12 in
For Maximum Pipe Size
4 in

Details

End Type
Round
Item
25"H-W SS Cone Flashing
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Gas Vent Pipe Item
Roof Flashing Flat Roof - 4" Dia Pipe
Liner Material
Stainless Steel
High Temperature Degrees
550 Degrees F
Application
Chimney Vents
Product Type
Cone Flashing
Base Material
Stainless Steel
Maximum Ambient Temperature
550 Degrees F
Cap/Collar Material
Stainless Steel
Seal Material
Silicone
For Roof Type
Flat, Pitched
UV Protected
Yes
Top Opening
Open
For Duct Shape
Round
For Roof Angle
0 Degrees , 9 Degrees
Base Shape
Square

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.