Gas Vent Pipe
Mfr # 7000RTV
Zoro # G603549064
product price: $48.45
/eaKey Features
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
RTV sealant - 2.8 Oz
Dry Time
72 hr
Product Type
Roofing Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000RTV
Zoro #
G603549064
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Roofing Sealant
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
RTV sealant - 2.8 Oz
Dry Time
72 hr
Product Type
Roofing Sealant
Color
Red
Dry Time Tack Free
20 min
Application Method
Tube
Container Type
Tube
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.