Gas Vent Pipe
Mfr # 9301BSH
Zoro # G203548917
product price: $50.15
/eaKey Features
End Type
Plain
Pipe Diameter
3 in
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
Single Wall Bosch Appliance Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9301BSH
Zoro #
G203548917
UPC #
-
Country of Origin
United States
Dimensions
Pipe Diameter
3 in
Max. Duct Length
2 1/2 in
Min. Length
2.5 in
Pipe Length
2 1/2 in
Overall Length
2 1/2 in
For Nominal Duct Diameter
3 in
Overall Diameter
3 in
Details
End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
Single Wall Bosch Appliance Adapter
Liner Material
Stainless Steel
Material
Stainless Steel
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.