Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Vent Pipe

  • Mfr # 9311-316

  • Zoro # G303549128


product price: $65.15
/ea

Key Features

End Type
Plain
Liner Material
Stainless Steel
Pipe Length
6 1/2 in
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Pipe Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9311-316
Zoro #
G303549128
UPC #
-
Country of Origin
United States

Dimensions

Pipe Length
6 1/2 in
Pipe Diameter
3 in
Min. Length
6.5 in
Max. Duct Length
6 1/2 in
Overall Height
13 1/8 in
Centerline Radius
3 3/10 in
Inlet Diameter
3 in
Material Thickness
0.015 in
For Nominal Duct Diameter
3 in
Outlet Diameter
3 in
Overall Length
6 1/2 in
Inside Diameter
3 in

Details

End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
Liner Material
Stainless Steel
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
3" Dia, 45 Degree Elbow
Bend Angle
45 Degrees
Material
Stainless Steel
Product Type
Elbow
Angle
45 Degrees
For Duct Shape
Round
Gas Appliance Category
Category I, Category II, Category III, Category IV
Shape
Elbow
Number of Pieces
1
Material Grade
316
Color
Silver
Seal Material
Silicone
Series
EZ 316

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.