Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Vent Pipe

  • Mfr # 9314E88-316

  • Zoro # G203549020


product price: $81.95
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Pipe Length
5 in
Min. Length
5 in
Liner Material
Stainless Steel
Gas Vent Pipe Item
3" Dia, 88 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9314E88-316
Zoro #
G203549020
UPC #
-
Country of Origin
United States

Dimensions

Pipe Length
5 in
Min. Length
5 in
Max. Duct Length
5 in
Pipe Diameter
3 in
Overall Length
5 in
Overall Height
9 3/4 in
Inside Diameter
3 in
Centerline Radius
5 7/10 in
Outlet Diameter
3 in
For Nominal Duct Diameter
3 in
Material Thickness
0.015 in
Inlet Diameter
3 in

Details

End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
Liner Material
Stainless Steel
Gas Vent Pipe Item
3" Dia, 88 Degree Elbow
Bend Angle
88 Degrees
High Temperature Degrees
550 Degrees F
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Number of Pieces
1
Material
Stainless Steel
For Duct Shape
Round
Shape
Elbow
Color
Silver
Product Type
Elbow
Seal Material
Silicone
Gas Appliance Category
Category I, Category II, Category III, Category IV
Angle
45 Degrees

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.