Zoro Homepage

Gas Vent Pipe

  • Mfr # 9324-316

  • Zoro # G403549042


product price: $61.75
/ea

Key Features

End Type
Plain
Liner Material
Stainless Steel
Pipe Diameter
3 in
High Temperature Degrees
550 Degrees F
Min. Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9324-316
Zoro #
G403549042
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
3 in
Min. Length
6 in
Pipe Length
6 in to 19 in
Max. Duct Length
19 in
Inside Diameter
3 1/8 in

Details

End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
Liner Material
Stainless Steel
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
Vent Seal
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Material
Stainless Steel
Product Type
Gas Vent
Maximum Temperature Rating
550 Degrees F
Series
EZ 316
Shape
Cap

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.