Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Vent Pipe

  • Mfr # 9407-316

  • Zoro # G103548833


product price: $92.35
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Liner Material
Stainless Steel
Max. Duct Length
34 1/2 in
Pipe Length
34 1/2 in
Min. Length
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9407-316
Zoro #
G103548833
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Length
34 1/2 in
Pipe Length
34 1/2 in
Min. Length
34.5 in
Pipe Diameter
4 in
Outside Diameter
4 3/8 in
Inside Diameter
4 in
Overall Length
34 1/2 in

Details

End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
Liner Material
Stainless Steel
Gas Vent Pipe Item
4" Dia x 36" L Single Wall Pipe
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Compatible with Fuel Type
LP Gas
Material
Stainless Steel
System of Measurement
Inch
Material Grade
316L
Product Type
Gas Vent Pipe

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.