Zoro Homepage

Gas Vent Pipe

  • Mfr # 9414LRE88-316

  • Zoro # G803548898


product price: $103.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Pipe Length
9 1/4 in
Liner Material
Stainless Steel
Bend Angle
88 Degrees
Pipe Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9414LRE88-316
Zoro #
G803548898
UPC #
-
Country of Origin
United States

Dimensions

Pipe Length
9 1/4 in
Pipe Diameter
4 in
Max. Duct Length
9 1/4 in
Min. Length
9.2 in
Inlet Diameter
4 in
Centerline Radius
8 3/10 in
Inside Diameter
4 in
Outlet Diameter
4 in
For Nominal Duct Diameter
4 in
Overall Height
18 1/4 in
Material Thickness
0.015 in
Overall Length
9 1/8 in

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.