Zoro Homepage

Gas Vent Pipe

  • Mfr # 9423/2

  • Zoro # G703548974


product price: $24.39
/ea

Key Features

End Type
Round
Liner Material
Stainless Steel
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Pipe Diameter
4 in
High Temperature Degrees
550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9423/2
Zoro #
G703548974
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
4 in
For Nominal Duct Diameter
4 in
Base Thickness
18 ga
Inside Diameter
4 in
Inlet Diameter
4 in
Material Thickness
18 ga
Mounting Hole Diameter
1/4 in
Overall Height
2 in
Base Height
2 in

Details

End Type
Round
Item
Duct Hanger
Liner Material
Stainless Steel
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
Horizontal Support 2" Clearance - 4" Dia Pipe
Number of Mounting Holes
5
Material Grade
316
For Duct Shape
Round
Material
Stainless Steel
Series
EZ 316
Gas Appliance Category
Category I, Category II, Category III, Category IV
Standards
UL
Shape
Round
Weight
0.43 lb

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.