Gas Vent Pipe
Mfr # 9493
Zoro # G303548954
product price: $57.15
/eaKey Features
End Type
Plain
Pipe Length
3.5 in to 6 in
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Liner Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9493
Zoro #
G303548954
UPC #
-
Country of Origin
United States
Dimensions
Pipe Length
3.5 in to 6 in
Pipe Diameter
4 in
Max. Duct Length
6 in
Min. Length
3.5 in
Inside Diameter
4 1/4 in
Details
End Type
Plain
Item
HEATFAB EZ SEAL COMPONENT
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
High Temperature Degrees
550 Degrees F
Liner Material
Stainless Steel
Gas Vent Pipe Item
Vent Seal
Shape
Cap
Product Type
Gas Vent
Series
EZ 316
Material
Stainless Steel
Maximum Temperature Rating
480 Degrees F
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.