Zoro Homepage

Gas Vent Pipe

  • Mfr # 94QK2H

  • Zoro # G603548982


product price: $440.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Pipe Diameter
4 in
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Gas Vent Pipe Item
Singlewall Quick Appliance Kit - 4" Dia Pipe
Liner Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94QK2H
Zoro #
G603548982
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
4 in
For Nominal Duct Diameter
4 in
Overall Diameter
4 in

Details

End Type
Plain
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance
Gas Vent Pipe Item
Singlewall Quick Appliance Kit - 4" Dia Pipe
Liner Material
Stainless Steel
Includes
6 in Adjustable Pipe Section, Appliance Adapter, Elbow, Gasket Lube, Wall Thimble
High Temperature Degrees
550 Degrees F
Material
Stainless Steel

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.