Zoro Homepage

Gas Vent Pipe

  • Mfr # SC03AD10

  • Zoro # G003549039


product price: $106.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
Pipe Diameter
3 in
High Temperature Degrees
550 Degrees F
Max. Duct Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC03AD10
Zoro #
G003549039
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
3 in
Max. Duct Length
4 in
Pipe Length
4 in
Min. Length
4 in
Overall Diameter
3 in
For Nominal Duct Diameter
3 in
Outlet Diameter
5 in
Inlet Diameter
3 in
Overall Length
4 in

Details

End Type
Plain
Item
HEATFAB SC COMPONENT
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
High Temperature Degrees
550 Degrees F
Liner Material
Stainless Steel
Gas Vent Pipe Item
Rheem Concentric Appliance Adapter - 3"Dia Inner / 5" Dia Outer
Material
Stainless Steel

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.