Zoro Homepage

Gas Vent Pipe

  • Mfr # SC03AJ-316

  • Zoro # G903549061


product price: $152.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Min. Length
12.5 in
Liner Material
Stainless Steel
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
Pipe Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC03AJ-316
Zoro #
G903549061
UPC #
-
Country of Origin
United States

Dimensions

Min. Length
12.5 in
Pipe Diameter
3 in
Max. Duct Length
19 1/2 in
Pipe Length
12 1/2 in to 19 1/2 in
Outside Diameter
3 in
Overall Length
19 1/2 in

Details

End Type
Plain
Item
HEATFAB SC COMPONENT
Liner Material
Stainless Steel
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
Gas Vent Pipe Item
Vent System
High Temperature Degrees
550 Degrees F
Standards
UL 1738, UL 641, ULC S609, ULC-S636, ULC/ORD-441
Material
Stainless Steel
System of Measurement
Inch
Material Grade
316L; 409
Product Type
Gas Vent Pipe
Compatible with Fuel Type
LP Gas

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.