Zoro Homepage

Gas Vent Pipe

  • Mfr # SC03FS

  • Zoro # G003548834


product price: $31.49
/ea

Key Features

End Type
Round
Gas Vent Pipe Item
Firestop 3" / 5" Concentric Pipe
High Temperature Degrees
550 Degrees F
Pipe Diameter
3 in
Liner Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC03FS
Zoro #
G003548834
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
3 in
Base Thickness
25 ga
Material Thickness
25 ga
Base Width
8 in
Mounting Hole Diameter
1/8 in
For Nominal Duct Diameter
3 in
Inlet Diameter
5 in
Inside Diameter
5 in
Outlet Diameter
5 in
Overall Width
8 in
Overall Length
8 in

Details

End Type
Round
Item
Duct Hanger
Gas Vent Pipe Item
Firestop 3" / 5" Concentric Pipe
High Temperature Degrees
550 Degrees F
Liner Material
Stainless Steel
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
Gas Appliance Category
Category I, Category II, Category III, Category IV
Standards
UL
For Duct Shape
Round
Material
Stainless Steel
Series
SC Plus
Number of Mounting Holes
4
Shape
Square
Weight
0.5 lb

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.