Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Vent Pipe

  • Mfr # SC03L6-316

  • Zoro # G703548912


product price: $69.49
/ea

Key Features

End Type
Plain
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
3" / 5" Concentric Pipe 6" L
Pipe Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC03L6-316
Zoro #
G703548912
UPC #
-
Country of Origin
United States

Dimensions

Pipe Diameter
3 in
Max. Duct Length
4 in
Min. Length
3.9 in
Pipe Length
4 in
Overall Length
3 7/8 in
Outside Diameter
3 in

Details

End Type
Plain
Item
HEATFAB SC COMPONENT
For Use With
High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
3" / 5" Concentric Pipe 6" L
Liner Material
Stainless Steel
Compatible with Fuel Type
LP Gas
Material
Stainless Steel
Material Grade
316L; 409
Product Type
Gas Vent Pipe
Standards
UL 1738, UL 641, ULC S609, ULC-S636, ULC/ORD-441
System of Measurement
Inch

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.