Zoro Homepage

Gas Vent Pipe

  • Mfr # SC03TCFB

  • Zoro # G503548938


product price: $70.59
/ea

Key Features

End Type
Round
Pipe Length
6 in
High Temperature Degrees
550 Degrees F
Gas Vent Pipe Item
Flashing (6/12) Pitched Roof - 3" / 5" Dia Concentric Pipe
Pipe Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC03TCFB
Zoro #
G503548938
UPC #
-
Country of Origin
United States

Dimensions

Pipe Length
6 in
Pipe Diameter
3 in
Min. Length
6 in
Max. Duct Length
6 in
Base Diameter
7 1/2 in
Overall Height
6 in
For Maximum Pipe Size
3 in
Base Height
12 1/2 in
Base Width
12 1/2 in
Material Thickness
0 in

Description

Gas Vent Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.