Shop HEATH
See all product information
Create Account
Combo Bird Feeder, House, Seed, Seed Cakes, Suet Cakes, 2-Port/Perch, Plastic, White, 8-1/2 in H, Hanging
Mfr # 21015
Zoro # G022914153
product price:Â
$
72.35
/ea
Key Features
Mounting Type
Hanging
Width
6.1 in
Design
House
Food Type
Seed Seed Cakes Suet Cakes
Number of Perches
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21015
- Zoro #
- G022914153
- UPC #
- 085199210157
- Country of Origin
- India
- Mounting Type
- Hanging
- Design
- House
- Food Type
- Seed Seed Cakes Suet Cakes
- Number of Perches
- 2
- Material
- Plastic
- Attracts
- Multiple Bird Species
- Color
- White
Description
Heath Combo Bird Feeder, Design/Theme: House, Food Type: Seed, Seed Cakes, Suet Cakes, Number of Ports/Perches: 2, Plastic, White, 7.87 in L, 6.1 in W, 8-1/2 in H, Hanging Mounting, Attracts: Multiple Bird Species
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.