Seed Cake, Crunchy, Peanut, 14 oz
- Mfr # SC-16
- Zoro # G722914057
product price:Â
$
18.79
/ea
Key Features
Net Content
14 oz
Flavor
Peanut
Form
Crunchy
Attracts
Cardinals Chickadees Goldfinches Juncos Kinglets Nuthatches Purple Finches Siskins Tanagers Thrushes Titmice Warblers Woodpeckers Wrens
Nutritional Information
16 Crude Protein 25 Crude Fat 20 Crude Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-16
- Zoro #
- G722914057
- UPC #
- 085199561617
- Country of Origin
- United States
- Net Content
- 14 oz
- Flavor
- Peanut
- Form
- Crunchy
- Attracts
- Cardinals Chickadees Goldfinches Juncos Kinglets Nuthatches Purple Finches Siskins Tanagers Thrushes Titmice Warblers Woodpeckers Wrens
- Nutritional Information
- 16 Crude Protein 25 Crude Fat 20 Crude Fiber
- Ingredients
- Peanut Crunch Black Oil Sunflower Seeds Sunflower Hearts Safflower Raisins Peanuts Corn Millet Gelatin
Description
Heath's seed cake blended with high-quality, high-energy ingredients black oil sunflower seeds, fruit, sunflower hearts, peanuts and seeds. Seed cakes are less messy than loose seed and this easily fits one of our large seed cake cages. All of our seed cakes are made in the USA. It's long-lasting, assures fresh and not for human consumption. Store in a cool, dry place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.