Shop HEATH ZENITH
See all product information
Create Account
Black/White Plastic Wired Pushbutton Doorbell
- Mfr # 18000221
- Zoro # G923562071
product price:Â
$
14.15
/ea
Key Features
Material
Plastic
Mounting
Surface
Height
5.87 in
Color
Black/White
Length
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000221
- Zoro #
- G923562071
- UPC #
- 058219909997
- Country of Origin
- China
- Material
- Plastic
- Mounting
- Surface
- Color
- Black/White
- Item
- Pushbutton Doorbell
Dimensions
- Height
- 5.87 in
- Length
- 1.14 in
- Width
- 2.83 in
Description
Black with white wired push button is classic by day or night. The unlighted, white bar contrasts easily against the black plastic frame. This push button is mounted to the surface of your doorframe or exterior wall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.