Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Heath-Zenith Dualbrite Series Motion Activated Security Light, 120 V, LED Lamp, 2500 Lumens HZ-5869-WH

Dualbrite Series Motion Activated Security Light, 120 V, LED Lamp, 2500 Lumens (Discontinued)

  • Mfr # HZ-5869-WH
  • Zoro # G107374100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-5869-WH
Zoro #
G107374100
UPC #
16963158696
Country of Origin
China

Description

Energy saving LED technology Dusktodawn with manual override 2500 Lumens output 240 deg motion activated Adjustable up to 70 ft range, adjustable on time DualBrite 2level lighting Creep zone Frosted lamp lens Toolfree lamp head and sensor adjustments Eave or wall mount Durable polycarbonate rustresistant fixture 11 in W x 62 in D x 72 in H CETLUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.