Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

globe Doorbell Kit, Wireless, 3.7 V, 85 dB, White

  • Mfr # 18000206

  • Zoro # G313755298


product price: $61.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18000206
Zoro #
G313755298
UPC #
58219249055
Country of Origin
China

Description

globe Doorbell Kit, 16-Sound, 3.7 V Supply, 85 dB Sound Level, Plastic, White, Wired/Wireless: Wireless, Dimensions: 6.42 in H x 5.39 in W x 2.72 in D, Surface Mounting, Suitable for: Indoor Environment, Includes: 1 Doorbell Chime, 1 18650 Rechargeable Lithium Battery, 1 Doorbell Button, 1 CR2032 3 V Battery, 1 USB Cable, 4 Large Screws, 2 Small Screws, 2 Wall Anchors and Double Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.