Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

globe Doorbell Kit, Wireless, 4.5 V, 85 dB, White

  • Mfr # 18000174

  • Zoro # G713755256


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18000174
Zoro #
G713755256
UPC #
58219869567
Country of Origin
China

Description

globe Doorbell Kit, 10-Sound, 4.5 V Supply, 85 dB Sound Level, Plastic, White, Wired/Wireless: Wireless, Dimensions: 3.94 in H x 3.94 in W x 3 in D, Surface Mounting, Suitable for: Indoor Environment, Includes: 1 Doorbell Chime, 1 Doorbell Button, 1 CR2032 3 V Battery, 4 Screws, 2 Wall Anchors and Double Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.