Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heath Zenith SL-2747-02 Satin Nickel Wired Door Chime

  • Mfr # 3209764

  • Zoro # G403897181


product price: $55.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3209764
Zoro #
G403897181
UPC #
016963470002
Country of Origin
China

Description

Features
  • Finish: Satin Nickel
  • Door Chime Kit Type: Wired
  • Product Type: Door Chime
  • Multiple Songs: Yes
  • Door Chime Box Depth: 1.625 in.
  • Lighted: No
  • Style: Contemporary
  • Door Chime Box Height: 5.375 in.
  • Door Chime Box Width: 9.125 in.
  • Two sounds: ding-dong and ding
  • 87 decibel max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.