Zoro Homepage
This item is Discontinued.
Heath-Zenith Silver Motion-Sensing Incandescent Wall Lantern HZ-4175-SA

Silver Motion-Sensing Incandescent Wall Lantern (Discontinued)

  • Mfr # HZ-4175-SA
  • Zoro # G405272221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-4175-SA
Zoro #
G405272221
UPC #
16963417571
Country of Origin
China

Description

The Lexington Motion Sensor with Silver finish features 150 degree motion detection up to 30 feet away. The lantern has clear beveled glass and is constructed of metal with a weather resistant finish. Uses 1 medium base E26 incandescent LED or fluorescent bulb (100 watt maximum-not included). Features include dual brite 2-Level Lighting; a patented Heath Zenith technology that provides energy saving lighting operating at half power until motion is detected and full power lighting when motion is detected. Provides soft accent lighting at dusk but when motion is detected the light automatically switches to full bright lighting. You can pre-selected amount of time the full bright light stays on from 1 5 or 10 minutes then the light will automatically return to accent mode 50 percent power. With photo cell control the accent lighting will begin at dusk and can be pre selected to stay on for 3 hours 6 hours or until Dawn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.