Zoro Homepage

SL-602-02 Halo Lighted Push Button, Antique Copper

  • Mfr # 3494259

  • Zoro # G115780788


product price: $40.69
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
3494259
Zoro #
G115780788
UPC #
16963060104
Country of Origin
China

Description

Features -Finish: Antique copper -Recess mount -Metal: Solid -Traditional rectangular design -Halo lighted with Welcoming glow for visitors at night -Recess mount -Push button requires 5/8in 0.625in hole in wall surface for installation -Use for a low voltage system with 16 volt/10 watt transformer wired doorbell -Mounting screws included Specifications - Dimension: 6in H x 2.75in W x 1.25in L - Weight: 0.2 lbs