White Incandescent Dusk-To-Dawn/Motion Activated Outdoor Wall Light Fixture

  • Mfr # HZ-4192-WH

  • Zoro # G621872830


product price:  $96.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-4192-WH
Zoro #
G621872830
UPC #
16963941922
Country of Origin
Thailand

Description

Coach style wall lantern with steel plated housing has selectable light timer that allows user to select an On setting for 1 5 or 10 minutes before automatically shutting off lights after motion has stopped. Automatic photocell deactivates unit in daylight and Pulse Count technology reduces false sensing from wind and rain. Manual override will turn light Off or On at your convenience with existing indoor wall switch and allows light to stay On continuously all night when needed. Hidden 180 degree motion sensor and will detect motion up to 30 Ft. Uses (1) 100W bulb not included. 7 In. W. x 18-1/2 In. H. x 8-1/2 In. D. Energy Star rated. UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.