
Heathco HZ-5718-WH 270 deg Motion Security Light; White (Discontinued)
- Mfr # HZ-5718-WH
- Zoro # G704055631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HZ-5718-WH
Zoro #
G704055631
UPC #
16963571853
Country of Origin
China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Color Finish: White
- Casing Material: Metal
- Activation Type: Motion-Sensing
- Bulb Type: PAR 38
- Wattage: 120 watts
- Indoor and Outdoor: Indoor and Outdoor
- OM Dimension: 10.1" H x 7.6" W x 5.6" L
- Weight: 2.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.