Zoro Homepage

36 Cell Divider, 15mL Tubes, Pk10

  • Mfr # HS2860T

  • Zoro # G4057742


product price: $40.35
/pk 10, $4.04/ea

Key Features

Material
Cardboard
Color
White
Overall Height
2.6 in
Overall Length
5 5/8 in
Overall Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2860T
Zoro #
G4057742
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.6 in
Overall Length
5 5/8 in
Overall Width
5 5/8 in

Details

Item
Divider
Material
Cardboard
Color
White
Max. Temp. Rating
120 Degrees C
Min. Temp. Rating
-196 Degrees C
Holds
Test Tubes
Product Type
Freezer Box Partition/Divider

Description

36 Cell Divider,15mL Tubes,Pk10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.