Zoro Homepage

40 SLIDE HOLDER POLYETHYLENE

  • Mfr # HS15981A

  • Zoro # G4650046


product price: $35.29
/ea

Key Features

Number of Slots
40
Holds
(40) 76 x 26 mm
Size
11.7 x 4.1 x 0.9 in
Height
1 in
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15981A
Zoro #
G4650046
UPC #
-
Country of Origin
United States

Dimensions

Size
11.7 x 4.1 x 0.9 in
Height
1 in
Width
4 1/8 in
Overall Width
4.1 in
Overall Length
11.7 in
For Slide Width
26 mm
For Slide Length
76 mm

Details

Number of Slots
40
Holds
(40) 76 x 26 mm
Material
Polyethylene
Number of Compartments
40
Color
Natural
Item
Slide Holder
Product Type
Microscope Slide File
Number of Slides/Slide Boxes Held
40
5
4 1/8 in

Description

Slide Holder, Product Type Microscope Slide File, Material Polyethylene, Overall Length 11.7 in, Overall Width 4.1 in, Size 11.7 x 4.1 x 0.9 in, Holds (40) 76 x 26 mm, Number of Slides/Slide Boxes Held 40, Number of Compartments 40, For Slide Length 76 mm, Includes Not Applicable, For Slide Width 26 mm, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.